Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Transparent Tape White Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Transparent Tape White Character XR-18AX

4.20 (5)
Item.#
00711855
Mfr.#
XR-18AX
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
White text on transparent
Tape Width (mm)
18
Length (m)
8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Numbering of goods
5
From Japan
On 2017-01-18 15:53:20
You come in handy every time. None Improvements Do or not increasing the number of turns by reducing the release paper?
This review is about item#712494.
Label of documents
2
From Japan
On 2016-09-29 16:40:25
Because it does not yet use, I do not know a feeling of use, it was good and really because 12mm is wanted, there is.
This review is about item#711855.
Field work at the time of photography (for the blackboard)
4
From Japan
On 2016-07-27 10:24:17
It was anxiety, but it was good to buy to take the plunge. Kana characters color been better a little more darker!? Size also, it was good when there is 12mm.
This review is about item#00711855.
DVD cover title of
5
From Japan
On 2016-04-29 00:44:30
Good!
This review is about item#00711855.
Name putting
5
From Japan
On 2013-09-11 13:36:06
There are many things that are not sold at the shop front, but orders are mostly ordered, but I get very satisfied because I get it immediately after waiting for arrival at this price. I am thankful that the product is a bit more white, but I am satisfied
This review is about item#00712162.