Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape

Name Land Fluorescent Color Tape XR-18FRD

4.40 (5)
Item.#
00711943
Mfr.#
XR-18FRD
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
18
Character
Black text on fluorescent red
Length (m)
5.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used as product notice seal
3
From Japan
On 2016-08-30 08:08:41
There are no problems with use. I would like to offer cheaper price.
This review is about item#00711952.
thinking
5
From Japan
On 2016-05-13 14:34:55
Although it is a name tape's replacement tape, it was a color that there was no stock in a neighborhood shop and I ordered it with other goods. I am satisfied because it was cheaper than the store price of general electric shops and home centers. The use is under consideration. (It was my favorite color, so I purchased white as well)
This review is about item#00711925.
On the name label of the tool box
5
From Japan
On 2016-01-27 20:12:00
The coloration of fluorescent orange is good, is it being confirmed how good fading is, possession is good.
This review is about item#00711925.
Sorting work
5
From Japan
On 2014-07-29 09:06:38
Always, I will be saved because it will be in time for sogs even if the stock runs out.
This review is about item#00711916.
Headings of files etc.
4
From Japan
On 2013-05-16 15:30:04
Although it is slightly higher than the ordinary item in terms of price, it is used to display headlines and file names of neighborhood association materials. Very conspicuous because of the fluorescent color.
This review is about item#00711952.