Buy more than* S$200* and get FREE SHIPPING

  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape

Name Land Fluorescent Color Tape XR-18FYW

4.40 (5)
Item.#
00711952
Mfr.#
XR-18FYW
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
18
Character
Black text on fluorescent yellow
Length (m)
5.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used as a note seal products
3
From Japan
On 2016-08-30 08:08:41
There is no problem regarding the use. We would like to further inexpensive offer.
This review is about item#00711952.
thinking
5
From Japan
On 2016-05-13 14:34:55
Is the replacement for the tape of Nemurando but, to the neighborhood of the shop was the stock was no color, we ordered in the tying and other goods. General electronics center and because the hardware store was cheaper than the retail price of you have been satisfied. Tsukaimichi is being considered. (Because it was a favorite color. White also has been purchased together)
This review is about item#00711925.
The name label of the toolbox
5
From Japan
On 2016-01-27 20:12:00
Color development It is good of fluorescent orange, or fade is how much to, is being sure to have a good.
This review is about item#00711925.
Sorting work
5
From Japan
On 2014-07-29 09:06:38
Always, it will be saved because the time for the immediately when there is no stock.
This review is about item#00711916.
Such as the heading of files, etc.
4
From Japan
On 2013-05-16 15:30:04
The price basis a little higher than normal goods, use headings such as neighborhood association documents, the file name display. Very noticeable because of the fluorescent color.
This review is about item#00711952.