Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Tape, "Name Land", Green Tape Black Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Green Tape Black Character XR-18GN

5.00 (2)
Item.#
00711977
Mfr.#
XR-18GN
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tape Width (mm)
18
Length (m)
8
Character
Black text on Green
TRUSCO Part Number
002-2284
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of construction sign letters
5
From Japan
On 2016-08-01 05:59:13
If you use the 10% off day well, you are cheaper than anywhere, saved by cost savings
This review is about item#00711706.
Label · Heading
5
From Japan
On 2016-02-17 16:26:49
There is no problem because the product is a manufacturer item. It is cheaper than home center.
This review is about item#00711977.