Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nameland Strong Adhesion, Black Letters On White Tape
  • Nameland Strong Adhesion, Black Letters On White Tape
  • Nameland Strong Adhesion, Black Letters On White Tape
  • Nameland Strong Adhesion, Black Letters On White Tape

Nameland Strong Adhesion, Black Letters On White Tape XR-18GWE

4.63 (19)
Item.#
00711986
Mfr.#
XR-18GWE
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5.5
Character
Black text on white
Tape Width (mm)
18
Customer Reviews
5 star 14
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Display of plastic bottle and stainless steel surface
4
From Japan
On 2018-01-27 22:29:11
It is handy because it sticks firmly to the plastic bottle. The character of "strong adhesion" is too small to distinguish from general tapes. Since it is a satisfactory product, I'd like you to make the display of "strong adhesion" prominent.
This review is about item#711715.
Naming of files. Sorting etc.
5
From Japan
On 2017-04-17 16:51:39
It is hard to peel off, so it can be peeled off on plastic products etc. and will not peel off even if it gets wet with water, easy to use.
This review is about item#712616.
Part sorting
5
From Japan
On 2016-10-29 17:02:54
Because it is bald with oil with the preservation of parts, it made it strongly sticky. It will be hard to peel off and will be used in the future.
This review is about item#18261863.
When storing personal items and file cases
4
From Japan
On 2016-06-14 20:43:30
It is wide, it is optimal for the back of a file, etc. It is hard to peel off even if it is attached to a umbrella pattern because it is strongly sticky.
This review is about item#18261863.
Paste on a helmet
5
From Japan
On 2016-04-13 15:06:54
It seems that there is not much difference in appearance, feeling touching with ordinary type and saying strong adhesion? I did not expect much, so I printed it. However, it stuck firmly to the helmet, and it got pitted. Product shipping is also quick and satisfying
This review is about item#00711986.
Name entry, file label etc
5
From Japan
On 2016-01-13 22:04:17
This time I bought it for the first time with strong adhesion, in this case it will never peel off unless it is stuck once.
This review is about item#00712616.
In the name tag etc
3
From Japan
On 2015-11-19 16:25:16
There is no particular problem. I hope the price is a bit cheaper ...
This review is about item#00711715.
File spine etc.
5
From Japan
On 2015-10-08 15:17:04
I bought it by being stuck with strong adhesion. It was a correct answer. It is peelable as soon as it is a normal type, but I like it very much because it will not peel off if it is a strong adhesive type.
This review is about item#00711715.
Clerical work
5
From Japan
On 2015-09-29 11:01:25
It is hard to peel off a little from the normal type.
This review is about item#00712616.
Clerical work
5
From Japan
On 2015-09-29 10:59:15
The normal type was in trouble coming off quickly, but I think that this one has been improved. I say, but I feel like this is more ordinary.
This review is about item#00712616.