Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape
  • Nameland Strong Adhesion, Black Letters On Yellow Tape

Nameland Strong Adhesion, Black Letters On Yellow Tape XR-18GYW

3.25 (4)
Item.#
00712004
Mfr.#
XR-18GYW
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on yellow
Tape Width (mm)
18
Length (m)
5.5
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Engine oil exchange label
1
From Japan
On 2016-10-01 22:55:38
Even though you are strongly lost, the first strike is peeling.
This review is about item#711733.
Equipment management
4
From Japan
On 2016-08-11 16:57:38
To paste on tools or temporary installations, durability is insufficient
This review is about item#711733.
Next car OIL exchange Km Drive and stick
5
From Japan
On 2016-05-13 23:16:42
If it is an ordinary name land, I think that it is better to have strong adhesion as it will come off as time passes.
This review is about item#00711733.
Put a name in tools, equipment etc, note notes
3
From Japan
On 2016-04-22 22:45:22
It is good that glue is strong and it is difficult to peel off. The price rose much more than a while ago. It will be saved when it becomes a little cheaper.
This review is about item#00712004.