Buy more than* S$200* and get FREE SHIPPING

  • Nameland Black On White Letters Alphabet Tape
  • Nameland Black On White Letters Alphabet Tape
  • Nameland Black On White Letters Alphabet Tape

Nameland Black On White Letters Alphabet Tape XR-24ABK

5.00 (3)
Item.#
00712126
Mfr.#
XR-24ABK
Package Qty.
1Roll
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
White text on black
Tape Width (mm)
24
Length (m)
8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
We use for photos of signboard.
5
From Japan
On 2015-02-12 18:08:49
A sign for underwater photography has been made with this tape. Characters also go to the beautiful, the workmanship is also good.
This review is about item#00711557.
Sorting
5
From Japan
On 2013-12-23 21:08:41
It is satisfaction.
This review is about item#00712451.
We are using primarily to display, such as a switch of the self-made case
5
From Japan
On 2012-08-25 11:59:09
It very good, but it is the adjustment can be because there are many Tepurosu of the characters up to the cut in the print after the cutter. Because it is cut all the way with a pair of scissors. I want to strongly a little more tack.
This review is about item#00712451.