Buy more than* S$200* and get FREE SHIPPING

  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape

Nameland Blue On White Letters Alphabet Tape XR-24ABU

4.67 (3)
Item.#
00712135
Mfr.#
XR-24ABU
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Blue
Character
White text on blue
Tape Width (mm)
24
Tape Font Color
White
Length (m)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
File back cover etc.
4
From Japan
On 2018-03-30 10:06:52
Adhesion of the seal is good, it is hard to peel off. It is better if release paper is easy to peel off a little more.
This review is about item#711566.
various
5
From Japan
On 2017-10-17 00:15:55
I was sorry because this color, the home center of where I was not treated any longer, I was in trouble.
This review is about item#00711566.
Office work
5
From Japan
On 2017-01-26 11:14:49
Very easy to see, perfect for classification work Great satisfaction (* ^ ー ^) ノ ♪
This review is about item#712135.