Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Tape, "Name Land", Blue Tape Black Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Blue Tape Black Character XR-24BU

3.67 (3)
Item.#
00712171
Mfr.#
XR-24BU
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Character
Black text on blue
Length (m)
8
Tape Width (mm)
24
TRUSCO Part Number
002-2365
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Document management
1
From Japan
On 2017-07-05 08:46:04
There are various kinds of sites, but there are a number of items, but many are very helpful.
This review is about item#712171.
Production of construction sign letters
5
From Japan
On 2016-08-01 05:58:45
If you use the 10% off day well, you are cheaper than anywhere, saved by cost savings
This review is about item#00711611.
For office use
5
From Japan
On 2016-02-03 15:01:10
It can be used normally. With a reasonable price, I can ask for what I want as much as I need, I appreciate Mr. Monotaro.
This review is about item#00711873.