Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nameland Magnetic Tape
  • Nameland Magnetic Tape
  • Nameland Magnetic Tape

Nameland Magnetic Tape XR-24JWE

5.00 (2)
Item.#
00712196
Mfr.#
XR-24JWE
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1.5
Character
Black text on white
Caution
As this is a special tape, please cut using scissors for magnetic tapes or commercially available scissors.
Tape Width (mm)
24
TRUSCO Part Number
002-2471
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Nameplate
5
From Japan
On 2017-11-19 16:33:39
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#712196.
Steel shelf for product management labels
5
From Japan
On 2015-11-05 15:17:49
It is made by a safe manufacturer. Immediately after printing, bending is somewhat concerned, but as you become familiar, the magnetic force is moderately easy to move and replace.
This review is about item#00712196.