Buy more than* S$200* and get FREE SHIPPING

  • Nameland Magnetic Tape

Nameland Magnetic Tape XR-36JWE

5.00 (2)
Item.#
00712257
Mfr.#
XR-36JWE
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1.5
Tape Font Color
Black
Tape Width (mm)
36
TRUSCO Part Number
002-2527
Caution
As this is a special tape, please cut using scissors for magnetic tapes or commercially available scissors.
Tape Color
White
Compatible Models
BiZ series (KL-A300C, KL-A70)
Character
Black text on white
Caution
As this is a special tape, please cut using scissors for magnetic tapes or commercially available scissors.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Nameplate
5
From Japan
On 2017-11-19 16:33:39
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#712196.
Steel shelf for product management labels
5
From Japan
On 2015-11-05 15:17:49
It is made by a safe manufacturer. Immediately after printing, bending is somewhat concerned, but as you become familiar, the magnetic force is moderately easy to move and replace.
This review is about item#00712196.