Buy more than* S$200* and get FREE SHIPPING

  • Nameland Magnetic Tape

Nameland Magnetic Tape XR-46JYW

5.00 (2)
Item.#
00712345
Mfr.#
XR-46JYW
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1.5
Tape Width (mm)
46
Tape Length (m)
1.5
Tape Font Color
Black
Compatible Models
BiZ series (KL-A300C, KL-A70)
Character
Black text on yellow
Tape Color
Yellow
Caution
As this is a special tape, please cut using scissors for magnetic tapes or commercially available scissors.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Nameplate
5
From Japan
On 2017-11-19 16:33:39
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#712196.
Steel shelf for product management labels
5
From Japan
On 2015-11-05 15:17:49
It is made by a safe manufacturer. Immediately after printing, bending is somewhat concerned, but as you become familiar, the magnetic force is moderately easy to move and replace.
This review is about item#00712196.