Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Tape, "Name Land", White Tape Black Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", White Tape Black Character XR-46WE

4.51 (45)
Item.#
00712363
Mfr.#
XR-46WE
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
Black text on white
Length (m)
6
Tape Width (mm)
46
TRUSCO Part Number
002-2411
Customer Reviews
5 star 30
4 star 8
3 star 7
2 star 0
1 star 0
Review Rating: 4.51
45 Customer Reviews
The reviews are automatic translation.
Clerical work
4
From Japan
On 2018-04-14 09:09:47
I am bought here because it is troublesome to go to Mohm Center.
This review is about item#5842566.
Used to organize documents
5
From Japan
On 2018-03-16 16:45:23
I will use it in the future as well. There is nothing to say.
This review is about item#5842566.
During label production
5
From Japan
On 2017-12-28 16:05:49
I am thankful when I want to make a large letter label with a wide tape width.
This review is about item#5842584.
Name printer
5
From Japan
On 2017-11-19 16:21:43
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#5842584.
Used to organize office supplies shelves
5
From Japan
On 2017-06-25 17:06:04
Products will be solved without problem by reducing the price. Since frequency usage is considerable, I would like to continue purchasing from now on.
This review is about item#5842557.
Used for Tepra
5
From Japan
On 2017-06-11 12:18:56
It is greatly helpful because you can easily purchase Tepra tape before it runs out.
This review is about item#5842557.
Office work
5
From Japan
On 2017-01-26 11:16:45
From ordering to item arrival, it was quick and it was very helpful
This review is about item#5842584.
It is a site signboard! Also occasionally the cover of the file ...
4
From Japan
On 2017-01-06 10:11:29
It is much appreciated that it will be cheaper than this price! Do not change the monetary amount so that the outside also lasts longer?
This review is about item#712275.
I am using it for display.
4
From Japan
On 2016-10-19 16:41:07
I am happy because it is cheaper than purchasing in general. Namesand is a standard.
This review is about item#5842557.
Document classification
5
From Japan
On 2016-09-30 10:25:41
I always use it because it is easy to use. It was disappointing because there were 5 sets in front but lost.
This review is about item#5842566.