Buy more than* S$200* and get FREE SHIPPING

  • Name Land Black Letters On Transparent
  • Name Land Black Letters On Transparent
  • Name Land Black Letters On Transparent

Name Land Black Letters On Transparent XR-46X

4.20 (15)
Item.#
00712372
Mfr.#
XR-46X
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
6
Tape Width (mm)
46
TRUSCO Part Number
002-2462
Character
Black text on transparent
Customer Reviews
5 star 8
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
On a daily basis
5
From Japan
On 2018-04-05 10:37:41
When bought at the bargain day collectively, it was cheaper than other company net mail order, it was profitable.
This review is about item#05842602.
Clerical work
3
From Japan
On 2016-09-30 08:01:51
There is no problem on the product. I buy it because more than five items are cheaper.
This review is about item#05842602.
Name tag etc.
3
From Japan
On 2015-11-19 16:26:52
no problem
This review is about item#05842627.
Used in Casio Name Land for display of various parts boxes
4
From Japan
On 2015-08-25 13:14:53
Used to display various tool boxes, parts boxes, part cases, etc. It becomes considerably easy to use. Since the contents are different even in the parts box with the same overview, it takes time and effort to search if it makes it easy to see on the display.
This review is about item#05842602.
Name in my item
5
From Japan
On 2015-04-30 15:38:28
Because it is transparent, only the name of surplus lifts clearly and feels good.
This review is about item#00712433.
Shelf arrangement
4
From Japan
On 2014-07-21 15:22:17
It can be used without problems.
This review is about item#05842593.
Sorting
5
From Japan
On 2013-12-23 21:10:17
I am satisfied.
This review is about item#05842593.
Numbering of our products
5
From Japan
On 2013-06-07 13:20:19
As for the product, it is very easy to use because it is a strong adhesion on the printed ribbon integral type.
This review is about item#05842627.
Put it in a small box as a demonstration of the product, paste the label
5
From Japan
On 2013-02-13 18:17:18
It was very beautiful. Thank you,
This review is about item#05842611.
Management of equipment
3
From Japan
On 2012-12-14 13:37:48
I wish there was a strong adhesive product
This review is about item#00712433.