Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Green Tape Black Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Green Tape Black Character XR-6GN

5.00 (2)
Item.#
00712406
Mfr.#
XR-6GN
Package Qty.
1Roll
Ship pack of
1
10.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Tape Length (m)
8
Character
Black text on Green
TRUSCO Part Number
002-2152
Tape Font Color
Black
Tape Width (mm)
6
Length (m)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of construction sign letters
5
From Japan
On 2016-08-01 05:59:13
If you use the 10% off day well, you are cheaper than anywhere, saved by cost savings
This review is about item#00711706.
Label · Heading
5
From Japan
On 2016-02-17 16:26:49
There is no problem because the product is a manufacturer item. It is cheaper than home center.
This review is about item#00711977.