Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape
  • Nameland Blue On White Letters Alphabet Tape

Nameland Blue On White Letters Alphabet Tape XR-9ABU

4.67 (3)
Item.#
00712467
Mfr.#
XR-9ABU
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tape Color
Blue
Character
White text on blue
Tape Width (mm)
9
Tape Font Color
White
Length (m)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
File back cover etc.
4
From Japan
On 2018-03-30 10:06:52
Adhesion of the seal is good, it is hard to peel off. It is better if release paper is easy to peel off a little more.
This review is about item#711566.
various
5
From Japan
On 2017-10-17 00:15:55
I was sorry because this color, the home center of where I was not treated any longer, I was in trouble.
This review is about item#00711566.
Office work
5
From Japan
On 2017-01-26 11:14:49
Very easy to see, perfect for classification work Great satisfaction (* ^ ー ^) ノ ♪
This review is about item#712135.