Buy more than* S$200* and get FREE SHIPPING

  • Nameland, White Letters On Green Tape

Nameland, White Letters On Green Tape XR-9AGN

5.00 (1)
Item.#
00712476
Mfr.#
XR-9AGN
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Green
Tape Length (m)
8
Length (m)
8
Tape Font Color
White
Character
White text on green
Tape Width (mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a seal for construction blackboard.
5
From Japan
On 2017-09-25 20:08:40
I was looking for something rather than a general dealer, I found it quite nice and I am very sorry.
This review is about item#711575.