Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Red Tape White Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Red Tape White Character XR-9ARD

4.67 (3)
Item.#
00712485
Mfr.#
XR-9ARD
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Color
Red
Character
White text on red
Tape Width (mm)
9
Tape Font Color
White
Length (m)
8
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
private
4
From Japan
On 2018-04-19 10:09:19
Recently I was sorry that this combination tape was in trouble because I could not see at any home center. It will be saved if it is a little cheaper.
This review is about item#711584.
File organization
5
From Japan
On 2018-03-16 16:42:21
There is nothing wrong. I will continue to use it
This review is about item#711584.
Office work
5
From Japan
On 2017-01-26 11:12:58
Very easy to see, perfect for classification work Great satisfaction (* ^ ー ^) ノ ♪
This review is about item#712153.