Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Tape, "Name Land", Transparent Tape White Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Transparent Tape White Character XR-9AX

4.43 (7)
Item.#
00712494
Mfr.#
XR-9AX
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character
White text on transparent
Tape Length (m)
8
Tape Color
Transparent
Length (m)
8
Tape Width (mm)
9
Tape Font Color
White
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
To print the company name, address on the product wrapping bag and paste it.
5
From Japan
On 2018-05-22 21:21:18
For the first time purchasing a white background transparently. I put it on a transparent bag, I do not claim too much, it feels nice.
This review is about item#712162.
Used as a seal on construction blackboard.
5
From Japan
On 2017-09-25 20:11:09
It is very handy because it is very easy to print and easy to use.
This review is about item#711855.
Product numbering
5
From Japan
On 2017-01-18 15:53:20
I am useful in every case. Improvement point None Can you increase the number of turns by thinning the release paper?
This review is about item#712494.
Document label
2
From Japan
On 2016-09-29 16:40:25
Since I have not used it yet, I do not know the feeling of use, but actually I wanted 12 mm, so I wish I had it.
This review is about item#711855.
Photo shooting at work site (for blackboard)
4
From Japan
On 2016-07-27 10:24:17
I was anxious but it was good to buy it. Would it have been better if the text color was a little bit thicker? I wish the size was also 12 mm.
This review is about item#00711855.
DVD cover title
5
From Japan
On 2016-04-29 00:44:30
Good!
This review is about item#00711855.
Name putting
5
From Japan
On 2013-09-11 13:36:06
There are many things that are not sold at the shop front, but orders are mostly ordered, but I get very satisfied because I get it immediately after waiting for arrival at this price. I am thankful that the product is a bit more white, but I am satisfied
This review is about item#00712162.