Buy more than* S$200* and get FREE SHIPPING

  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape
  • Name Land Fluorescent Color Tape

Name Land Fluorescent Color Tape XR-9FGN

5.00 (1)
Item.#
00712546
Mfr.#
XR-9FGN
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Width (mm)
9
Tape Color
Fluorescentgreen
Tape Length (m)
5.5
Length (m)
5.5
Tape Font Color
Yellow
Character
The black characters on fluorescent green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for file display etc. of Neighborhood Association materials.
5
From Japan
On 2013-02-18 07:56:49
Household appliance mass retailers and so on are sold at a unit price of around 1,000 yen for nearly fixed price sale, so there is no problem if it is 1 or 2 kinds, but in my case about 30 kinds are used for accents on display Because the amount of money is inevitably large, it is saved because it can be purchased cheaply even a little.
This review is about item#00712564.