Buy more than* S$200* and get FREE SHIPPING

  • Name Land Fluorescent Color Tape

Name Land Fluorescent Color Tape XR-9FYW

5.00 (1)
Item.#
00712582
Mfr.#
XR-9FYW
Package Qty.
1Roll
Ship pack of
1
10.85 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Tape Width (mm)
9
Tape Color
Fluorescent yellow
Tape Length (m)
5.5
Length (m)
5.5
Tape Font Color
Black
Character
The black characters in fluorescent yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for file display of neighborhood association documents.
5
From Japan
On 2013-02-18 07:56:49
Such as consumer electronics retailer is the unit price for nearly fixed price sale is sold at 1,000 yen position, there is no problem as long as one to two types of position In my case it has survived because the amount of money purchase and to use about 30 different position in order to put the accent on display can be purchased also inevitably larger for cheaper even a little.
This review is about item#00712564.