Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Label Tape, "Name Land", Transparent Tape Black Character
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Transparent Tape Black Character XR-9GX

5.00 (7)
Item.#
00712625
Mfr.#
XR-9GX
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5.5
Tape Width (mm)
9
Character
Black text on transparent
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
For organizing documents
5
From Japan
On 2017-11-19 20:48:08
I am getting cheaper than a home center so I am repeating it! I am delighted to be delivered soon after ordering! I will buy it again!
This review is about item#711724.
Document management
5
From Japan
On 2017-07-05 08:47:10
There are various sites, but the number of item items is very helpful.
This review is about item#00711995.
Name label of key box
5
From Japan
On 2016-01-27 19:02:54
Because I did not sell anywhere I went to the shop, I bought it here. The ease of use is perfect, I used black characters for the first time clearly, but the transparent part is clearer than the one I thought was not conspicuous, and it is also good sticky. Truly genuine!
This review is about item#00712625.
Office processing site luggage
5
From Japan
On 2015-10-02 14:49:05
This was convenient when you wanted to make use of the base color. Is it possible to say to the whole tape, is not it possible to make the cost a little cheaper?
This review is about item#00712625.
I bought it at the place where water took, I wanted to stick a letter label
5
From Japan
On 2015-07-13 18:22:44
It is more powerful and satisfying product than standard adhesive strength
This review is about item#00712625.
In name land
5
From Japan
On 2015-02-21 13:01:02
I am saved because the types are well aligned. I'd like to try harder on the price a little more.
This review is about item#00711724.
It is used for the back cover of a file, LOT number, etc.
5
From Japan
On 2014-05-16 15:40:44
We use it conveniently. I would like to use it if there is strong adhesion in other colors.
This review is about item#00712625.