Buy more than* S$200* and get FREE SHIPPING

  • Label Tape, "Name Land", Yellow Tape Black Character
  • Label Tape,
  • Label Tape,
  • Label Tape,

Label Tape, "Name Land", Yellow Tape Black Character XR-9YW

4.62 (13)
Item.#
00712731
Mfr.#
XR-9YW
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Character
Black text on yellow
Length (m)
8
Tape Width (mm)
9
TRUSCO Part Number
002-2209
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Back cover of document file
5
From Japan
On 2017-12-25 22:32:38
Large commercial shops, electric shops, can not be found anywhere due to manufacturing stops. It was discovered by Monotaro san. I appreciate it. It was saved.
This review is about item#712731.
I use it by pasting it on a laptop computer, a digital camera, and a smartphone
5
From Japan
On 2017-12-18 18:52:02
I am using it for over a year I love it on the label of the file just like ordinary people As others, I use it widely, such as laptop computers and tablets The color of the label is also abundant and it is useful Also, there are a lot of tape widths and the position of the user is well thought out
This review is about item#712442.
Name display etc to employee's iron feet box etc
5
From Japan
On 2017-06-19 09:06:36
We adopt Casio Name Land from the superiority in terms of money amount to label writers, among which black is the most contrasted on yellow ground and is used because it is easy to stay in the eyes and labels are also easy to be consumed, But I am kind-hearted and very useful.
This review is about item#711803.
Display of container
5
From Japan
On 2017-06-10 18:34:38
It is cheaper than others and shipping is also fast. I will be using this again.
This review is about item#711803.
Other for labels of files
3
From Japan
On 2016-07-16 09:41:46
Although it is rich in type and easy to use, sometimes the ink tape and the seal tape do not peel off well even though it has set the slack, sometimes get caught in the body and the tape does not come out and clog.
This review is about item#00712117.
Making price tags for handmade goods
5
From Japan
On 2015-11-11 15:26:10
I did not put it in the store quite often, other net shops were expensive, I am satisfied with this shopping very much.
This review is about item#00711803.
Next oil change indication
5
From Japan
On 2015-10-14 08:58:00
very convenient
This review is about item#00712731.
Purchased for internal use
5
From Japan
On 2015-08-07 15:42:04
I found a cheap store and I got here. Arrived early. I will also purchase it next time.
This review is about item#00712241.
Filing and posting
5
From Japan
On 2015-04-18 08:39:18
Even mail order other than Monotaro, I checked the price, but since Monotaro was the cheapest and good thing, I will continue to purchase it. From now on, I would appreciate your favor.
This review is about item#00712117.
Headline
3
From Japan
On 2013-12-02 18:17:35
I am using it without problems.
This review is about item#00711803.