Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Calligraphy Pen Fine
  • Calligraphy Pen Fine
  • Calligraphy Pen Fine

Calligraphy Pen Fine XSF15-AD

Item.#
00712853
Mfr.#
XSF15-AD
Package Qty.
1PC
Ship pack of
1
2.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip b (mm)
11.5 to 12.5
Ink Color
Black
Type
Fine print (Soft)
Material
Axis, cap: PP, tail plug: PE, nib: urethane
Tip a (mm)
4.0 to 4.2
Outside Dimension (mm)
9x13x172
Weight (g)
10
Ingredients
Aqueous dye (ink)