Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Board Marker Midium Type

Board Marker Midium Type YYR1-BK

Item.#
00713422
Mfr.#
YYR1-BK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
please store it in horizontal condition
Green Purchasing Law
Compatible
Maximum Diameter (phi mm)
18.3
Type
Medium print
Overall Length (mm)
131.5
Ingredients
Alcohol oil-based pigments
Ink Color
Black
Purpose
For White Board
Line Width (mm)
2.0 - 2.6
Ecomark Certification Number
5112580
Weight (g)
19.1
Material
Axis, cap: recycled resin
Specification
Product compliable with Act on Promoting Green Purchasing