Buy more than* S$200* and get FREE SHIPPING

  • ZOL YAMATO Refill Glue

ZOL YAMATO Refill Glue ZL-50

5.00 (3)
Item.#
00713991
Mfr.#
ZL-50
Package Qty.
1PC(500mL)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Ingredient
PVAL (polyvinyl alcohol)
Application
For paper, cellophane, cloth adhesion
Specification
ZOL YAMATO replenishment
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When pasting receipt etc.
5
From Japan
On 2016-05-01 13:56:39
Until now I have thrown away 50 ml size each time, but I bought it for the first time because it is economical.
This review is about item#00713991.
factory
5
From Japan
On 2014-06-20 17:36:58
I used Arabic Yamato until now, but since I did not have a large replenishment capacity, I purchased it here as an alternative. no problem.
This review is about item#00713991.
At work
5
From Japan
On 2014-02-16 15:25:13
It does not change with Arabic
This review is about item#00713991.