Buy more than* S$200* and get FREE SHIPPING

  • NC Copy Sheet, No Carbon, Total Invoice
  • NC Copy Sheet, No Carbon, Total Invoice
  • NC Copy Sheet, No Carbon, Total Invoice
  • NC Copy Sheet, No Carbon, Total Invoice
  • NC Copy Sheet, No Carbon, Total Invoice

NC Copy Sheet, No Carbon, Total Invoice U-329N

4.65 (17)
Item.#
00715127
Mfr.#
U-329N
Package Qty.
1PC(50Set)
Ship pack of
1
4.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Lines
8 lines
Size
B6 horizontal
Specification
First sheet: bill (copy), second sheet: bill
Dimensions (Vetical x Horizontal) (mm)
128x188
Dimension (mm)
Length 128 x width 188
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
At the time claimed in office
3
From Japan
On 2016-09-29 17:34:36
When I wrote such as delivery notes, invoices, billing amount to write the amount of money that summarized may know at a glance
This review is about item#715127.
Office work
4
From Japan
On 2016-08-06 16:59:52
Always using the same convenient since the're
This review is about item#00715127.
Invoice
5
From Japan
On 2016-07-13 17:48:52
Cheaper to Utsuru may be copying is satisfied
This review is about item#00715127.
For office work
5
From Japan
On 2016-05-30 08:59:22
Eliminates the need to go to the hardware store, I always buy repeat.
This review is about item#00715127.
Delivery, at the time of claim
5
From Japan
On 2016-04-15 17:07:05
It will not come in handy easy to use very much use from a long time ago However, we would like to improve the carbon in that it has little or attached to the bottom of the page. In addition, and the easy-to-use is better to thicken a little more paper, Ballmer of carbon is immediately worse
This review is about item#00715127.
work
5
From Japan
On 2016-02-24 19:33:19
Is not because I manufacturer thing mistake Monotarou is a special case because the assortment is good It is convenient when you buy
This review is about item#00715127.
Billing
4
From Japan
On 2015-10-14 15:17:00
no problem.
This review is about item#00715127.
Monthly bill
5
From Japan
On 2015-03-19 16:26:00
Although came with those of various types this is ease of use it seems as good most. Price is expected to be so also cheap continued purchase.
This review is about item#00715127.
It is the front of the bill.
5
From Japan
On 2014-12-20 18:48:16
When you fill in the 0.5mm ballpoint pen of a little feeling that the pen tip is caught. It is easy to fill out that it is 0.7mm ball-point pen. We distinguish a ballpoint pen on account of the number of characters and spaces, but since the copy may not have to worry about the pen pressure if a little darker, I think a more easy-to-use. Now I like so simple and easy to understand
To office
5
From Japan
On 2014-09-30 23:22:17
Is good
This review is about item#00715127.