Buy more than* S$200* and get FREE SHIPPING

  • PAP Series

PAP Series PAP-05V-S

4.50 (2)
Item.#
00715146
Mfr.#
PAP-05V-S
Package Qty.
1Bag(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Natural (White)
Dimensions B (mm)
12.0
Rated Voltage (V)
250
Pitch (mm)
2
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Nylon 66, UL94V over 0
Dimensions A (mm)
8.0
Number of Poles
5
Rated Current (A)
3 (AWG # 22 is used)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Assembly work
4
From Japan
On 2017-12-07 14:44:21
It is very helpful because delivery is always fast and you can start working immediately.
This review is about item#715112.
Wiring of automobile parts
5
From Japan
On 2014-09-20 18:21:15
I bought it for the wiring of the car. It is hard to obtain, so it will be helpful if you handle it. In order to caulk, a special tool is required.
This review is about item#00715146.