Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • NC Copying Book, CarbonlessDelivery Card
  • NC Copying Book, CarbonlessDelivery Card
  • NC Copying Book, CarbonlessDelivery Card
  • NC Copying Book, CarbonlessDelivery Card

NC Copying Book, CarbonlessDelivery Card U-341N

4.57 (14)
Item.#
00715242
Mfr.#
U-341N
Package Qty.
1PC(50Set)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
First sheet: shipping slip (copy), second sheet: shipping slip
Dimensions (Vetical x Horizontal) (mm)
105x154
Size
A6 horizontal
Number of Lines
6
Number of Holes
-
Type
Duplicate
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
When delivered
5
From Japan
On 2018-03-02 16:52:41
It is cheaper than a nearby home center, it takes time and effort to go buy, it is very helpful.
This review is about item#715242.
As an invoice
2
From Japan
On 2017-06-27 21:40:34
I purchased items of the same part number before, but printing became considerably thinner compared with the previous one. It seems to suppress the ink cost, but whatever it is, it becomes too thin extremely. Saying it is a handwritten invoice, it is regrettable because this is undisputed. I would like to use something different if this quality will continue in the future.
This review is about item#9520323.
Office supplies
5
From Japan
On 2017-01-25 15:03:22
It is a product I always use for office supplies, and I'm repeating.
This review is about item#715242.
Clerical work
5
From Japan
On 2016-12-03 10:47:19
Every time I am purchasing the same, especially unchanged, not changing, good, price is not cheap but it's a hand-made
This review is about item#715066.
When returning the empty carrier after use, use it to have it signed as a record.
5
From Japan
On 2016-11-29 17:34:49
This is enough as there are few entries. (There is even a half-sized invoice and it will be changed if the price is cheap)
This review is about item#9520323.
When delivered
5
From Japan
On 2016-11-12 22:32:07
It is cheaper than a nearby home center, it takes time and labor to go for purchase, it is very helpful.
This review is about item#9520323.
Office work
5
From Japan
On 2016-05-30 09:16:20
It is saved because we can buy it cheaper than anywhere. I purchase it with repeat.
This review is about item#00715066.
Delivery
5
From Japan
On 2015-04-09 10:19:45
Cheaper than anywhere, good quality. Since it is necessary in large quantities, it is helpful to have the numbers at any time.
This review is about item#09520323.
Delivery note
5
From Japan
On 2014-10-10 23:53:17
There is no mistake on the goods with the maker goods and the price is cheap and it is saved. It is most suitable for buying.
This review is about item#00715066.
When an invoice is required
2
From Japan
On 2014-03-13 14:54:17
Since it has been used for many years, it will not be changed, but it draws the underlay so that it does not appear below, but in the past it was thick and good, but now the underlay is thin. One piece, sandwiching alone, letters on the paper below. I can finish writing two sheets at last. Is it a matter of power?
This review is about item#00715066.