Buy more than* S$200* and get FREE SHIPPING

  • NC Copying Book, No CarbonWholesale
  • NC Copying Book, No CarbonWholesale
  • NC Copying Book, No CarbonWholesale

NC Copying Book, No CarbonWholesale U-361N

4.50 (4)
Item.#
00715312
Mfr.#
U-361N
Package Qty.
1PC(50Set)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
91x134
Size
B7 horizontal
Specification
2 sheets copy
Type
Duplicate
Dimension (mm)
Length 91 x width 134
Number of Lines
5 lines
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Delivery notes
5
From Japan
On 2018-02-21 17:57:58
It is compact, inexpensive and optimum because it is about 2 items delivered. .
This review is about item#27161977.
A partition
3
From Japan
On 2016-05-27 08:48:05
Classic
This review is about item#00715312.
accounting
5
From Japan
On 2013-04-01 13:35:21
I'm glad
This review is about item#00715312.
Issuing invoices and quotes
5
From Japan
On 2011-02-20 22:51:08
It clears easily because it develops clearly. The number of columns to write is exactly right.
This review is about item#00715312.