Buy more than* S$200* and get FREE SHIPPING

  • SLR Series

SLR Series SLR-02VF

Item.#
00716275
Mfr.#
SLR-02VF
Package Qty.
1Bag(10PC)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
300(MAX)
Pitch (mm)
3.96
Color
White
Rated Current (A)
7(MAX)
Number of Poles
2
Type
Receptacle housing (for pin contact)
Material
Nylon 66, UL94V over 0