Buy more than* S$200* and get FREE SHIPPING

  • VLP Series

VLP Series VLP-02V

4.50 (2)
Item.#
00716318
Mfr.#
VLP-02V
Package Qty.
1Bag(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
600
Pitch (mm)
6.2
Color
White
Rated Current (A)
20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
UL94V-0
Type
Plug housing (for socket contact)
Material
Nylon 66
Number of Poles
2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Harness creation
4
From Japan
On 2016-08-22 21:32:50
There is no problem in use. It might be good even if there were few more pieces?
This review is about item#716363.
Used as a DC input connector for wireless equipment
5
From Japan
On 2016-06-08 15:18:16
Since it is equivalent to the manufacturer use article, there is no problem.
This review is about item#00716336.