Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VLR Series

VLR Series VLR-02V

5.00 (1)
Item.#
00716397
Mfr.#
VLR-02V
Package Qty.
1Bag(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
600
Pitch (mm)
6.2
Rated Current (A)
20
Purpose
Pin contact
Color
White
Standard
UL94V-0
Material
Nylon 66
Number of Poles
2
Type
Receptacle housing (for pin contact)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-04-30 23:14:03
This product is not in the store quite, purchase it here. I am using it without problems.
This review is about item#716388.