Buy more than* S$200* and get FREE SHIPPING

  • XADRP Series

XADRP Series XADRP-16V

3.67 (3)
Item.#
00716494
Mfr.#
XADRP-16V
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Pitch (mm)
2.5
Color
White
Dimensions B (mm)
24.7
Rated Voltage (V)
250
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
3 (AWG # 20 is used)
Material
Nylon 66, UL94V over 0
Dimensions A (mm)
17.5
Number of Poles
16
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For harness inspection jigs
5
From Japan
On 2018-04-29 09:12:14
It can be purchased in units of 10 pieces and it was very easy to do due to short delivery time
This review is about item#716512.
Navigation signal fetch
5
From Japan
On 2018-04-16 16:33:27
It is equivalent to the connector of Eclipse's AVN light series. It can be used for side brake, back, speed signal. The terminal is BXA - 001T - P 0.6 and it seems likely to come on. It seems to be different from the terminal specified by the manufacturer.
This review is about item#716458.
Equipment installation etc.
1
From Japan
On 2017-03-07 14:53:06
Since it does not arrive even if it exceeds the arrival schedule date greatly, since it does not arrive, when it inquires, it does not know when it will become · Because there is nothing, it is necessary to reorder another supplier. The meaning of 4 days to arrival did not know that "arrival of stocks is undecided." Please do not sell things that are not in stock.
This review is about item#716512.