Buy more than* S$200* and get FREE SHIPPING

  • Soft Card Case, Soft Type

Soft Card Case, Soft Type KUKE- 3054

Item.#
00717525
Mfr.#
KUKE- 3054
Package Qty.
1Sheet
Ship pack of
1
5.29 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compatible
Thickness (mm)
0.3
Inside Dimension (mm)
262x369
Specification
Product compliable with Act on Promoting Green Purchasing
Size
B4
Material
Recycled olefin type resin
Outside Dimension (mm)
267x379