Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Fit Rubber Gloves
  • Soft Fit Rubber Gloves
  • Soft Fit Rubber Gloves

Soft Fit Rubber Gloves -

Item.#
00719565
Mfr.#
-
Package Qty.
1Bag(3Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
28
Around Palms (cm)
19
Size
M
Type
No powder
Purpose
Seeding, potted plant, pest control, waste flower, spreading manure and gardening.
Thickness (mm)
0.21
Middle Finger Length (cm)
8.2
Material (surface)
Natural rubber
Color
Green
Material
(Basic) deproteinized natural rubber (SeLatex)