Buy more than* S$200* and get FREE SHIPPING

  • Note Paper for Copying
  • Note Paper for Copying
  • Note Paper for Copying

Note Paper for Copying KOHI - 15N

4.25 (4)
KOHI - 15N
Package Qty.
Ship pack of
5.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Rule Width (mm)
5 (no grid rules and frames)
Ruled Line
5mm grid, blue print
Dimension (mm)
297 long x 210 wide
Basis Weight (g/m2)
Number of Lines
Length 52 x Width 36
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Site drawing
From Japan
On 2016-04-02 22:19:43
It is convenient for filling in the site on the spot.
This review is about item#00719871.
Minutes, Design Ideas
From Japan
On 2015-09-10 23:16:04
Since it is a simple grid, it is convenient to take vertical and horizontal balance, such as when writing a simple chart during the minutes. Moreover, I feel that it is easy to use as an idea book of mechanical design for the same reason. There is nothing to say if the price is comparable to general report paper, but it is too greedy.
This review is about item#00719871.
Making teaching materials
From Japan
On 2015-07-15 23:27:02
Since word processor software and mobile phones are easily converted to kanji, I feel a sense of crisis going away for words, decided to change handwriting like old, I bought this copy note. However, now it seems that demand is decreasing naturally, I feel that it is somewhat expensive. However, the characters are irregular, and although the appearance may be bad indeed, I am planning to go with this style in the future.
This review is about item#00719871.
Draft of the report etc.
From Japan
On 2008-05-12 16:09:38
Because it is low price it is easy to purchase. In addition, because it is internet sale, I think that I can purchase without going for themselves.
This review is about item#00719871.