Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PC steel wool fine

PC steel wool fine

Item.#
00721315
Package Qty.
1 set (4 pieces)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Diameter x Length)(mm)
around 40x70
Model
fine pitch
Weight (g)
30
Material
steel wool