Buy more than* S$200* and get FREE SHIPPING

  • Channel Scratch Brush

Channel Scratch Brush CN-J

3.86 (7)
Package Qty.
Ship pack of
5.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Head Shape
J type, J type
Weight (g)
60, 60
Dimensions (Width W x Height H x Depth D) (mm)
16x225x37, 16x225x37
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Cleaning the stone
From Japan
On 2017-07-02 15:58:09
It is stronger and easier to use than I had thought but it is unsuitable when working around water
This review is about item#721428.
clean up
From Japan
On 2017-03-31 16:02:06
Purchase for cleaning As we have clean sand etc. We are satisfied.
This review is about item#721428.
Cleaning of wood
From Japan
On 2016-01-15 16:38:59
I rubbed 4 to 5 times and the handle broke. It can not be used with this.
This review is about item#00721437.
Cleaning of instruments
From Japan
On 2015-12-16 15:07:05
It helped to clean up instruments.
This review is about item#00721428.
In the narrow gap where hands and fingers do not reach and the sash portion of the window glass etc.
From Japan
On 2015-10-16 23:39:51
Products and words, not sales and so on, the nylon brushed channel curve brushes used on my work several times surely the tip of the hair opens to the right and left, it becomes very difficult to reuse it repeatedly. To the honest purchase cost, I am halfway giving up if it is a consumable item that is less cost effective.
This review is about item#00721428.
Between the blades and blades of the range hood fan, the filter gaps, window sash portions etc.
From Japan
On 2015-09-25 22:53:39
Although it may be moderately flexible at the beginning of use, it is still not durable. Not limited to the products of Asahippen, if the brush is trying several times due to the nylon nature of PVC, the brush part will be in a state like a flower opened. Cost performance for product durability is not good. I would like to improve the quality of durability.
This review is about item#00721428.
Used in house cleaning
From Japan
On 2015-02-20 08:50:12
It is one of the tools of the house cleaning industry. Because we scratch the fine parts using the bend first part, wear is fierce but essential tool. Since the tip is a life, I use new things more and more but it is reasonable and expensive.
This review is about item#00721428.