Buy more than* S$200* and get FREE SHIPPING

  • PC pointed wire brush

PC pointed wire brush

1.00 (2)
Item.#
00722128
Package Qty.
1 pc
Ship pack of
1
3.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
45x240x32
Weight (g)
80
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance
1
From Japan
On 2017-08-25 10:37:51
I bought ten books but there are many things that can easily escape. Before using it as soon as I can see the wire The wire grazed by hand.
This review is about item#722128.
Oil drop of drum cap
1
From Japan
On 2016-07-07 08:44:55
I used it by dropping the cap of the drum can, but the needle is weak and easy to come out ×.
This review is about item#00722128.