Buy more than* S$200* and get FREE SHIPPING

  • 100% Cotton Cloth Rag

100% Cotton Cloth Rag PCW-1000

3.67 (3)
Item.#
00722602
Mfr.#
PCW-1000
Package Qty.
1PC(1kg)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wiping paint and oil stains.
Weight (g)
1000
Dimensions (Width W x Depth D x Height H) (mm)
330x60x220
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance, in-house cleaning, leather goods care, other
4
From Japan
On 2018-02-28 15:16:05
Clearly cloths like the best looking when cutting the neck and sleeves of the shirt are mixed, but if you consider the usability for cleaning in the house and cleaning the leather goods, I do not feel it until bad when the cospa is bad. A little more (about 10%) It is a sense saying that if it is cheap the price can be repeated.
This review is about item#722602.
When painting
3
From Japan
On 2017-07-10 20:59:53
Watco oil, beeswax, shellac, compound etc, etc. are useful for painting and polishing. As expected, there is no excess or deficiency.
This review is about item#722593.
Waste is not quite handled even at the home center, but it is truly a monoterror
4
From Japan
On 2016-06-14 20:51:33
It is a cotton cloth that is not dirty, please introduce a better product.
This review is about item#00722602.