Buy more than* S$200* and get FREE SHIPPING

  • Brush

Brush OT-30

4.83 (6)
Item.#
00722812
Mfr.#
OT-30
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
10
Dimensions (Width W x Height H x Depth D) (mm)
32x220x20
Weight (g)
25
Trim
Wool blending of mountain wool / synthetic fiber
Trim Width (mm)
30
Trim Length (mm)
35
Shape
Suji
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Paint paint
5
From Japan
On 2017-11-23 08:27:54
I think that it is a solid product, easy to paint, price is reasonably good,
This review is about item#00722812.
When painting work
5
From Japan
On 2017-06-02 15:16:22
Because the price is cheap it is disposable. Thinner - If you consider the cost itself and washing labor, cost-effectiveness is great.
This review is about item#722828.
When painting
5
From Japan
On 2017-03-17 18:13:42
The usability is very good. 50 mm are used separately.
This review is about item#722812.
Auto Repair
5
From Japan
On 2016-08-28 16:47:26
Even at low price there is no epilation, I am very satisfied.
This review is about item#722828.
I used it for 2 × 4 material
5
From Japan
On 2015-10-11 20:17:12
It is cheap, but the quality is outstanding. I will repeat next time as well.
This review is about item#00722828.
Paint painting
4
From Japan
On 2014-10-03 10:28:00
Even for inexpensive goods the tools of the manufacturer's thing are still different. Price, comfort, workability, durability, finish, satisfaction level.
This review is about item#00722812.