Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Brush

Brush OT-50

4.75 (4)
Item.#
00722828
Mfr.#
OT-50
Package Qty.
1PC
Ship pack of
1
2.74 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Trim Length (mm)
37
Shape
Suji
Trim Width (mm)
50
Trim
Wool blending of mountain wool / synthetic fiber
Weight (g)
35
Thickness (mm)
12
Dimensions (Width W x Height H x Depth D) (mm)
52x235x25
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When painting
5
From Japan
On 2017-03-17 18:13:42
Ease of use is very good. It is known by different and 50mm.
This review is about item#722812.
Auto Repair
5
From Japan
On 2016-08-28 16:47:26
No hair loss even at a low price, is very happy.
This review is about item#722828.
It was used in 2 × 4 material
5
From Japan
On 2015-10-11 20:17:12
It is cheap, but the quality is outstanding. Also repeat next time.
This review is about item#00722828.
Lick of paint
4
From Japan
On 2014-10-03 10:28:00
Tool manufacturers products in low-cost products are also different. Price, coating comfort, workability, durability, finish, is the satisfaction level.
This review is about item#00722812.