Buy more than* S$200* and get FREE SHIPPING

  • Brush

Brush T50-10P

4.67 (3)
Item.#
00722864
Mfr.#
T50-10P
Package Qty.
1Set(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim Length (mm)
37
Trim
Wool blending of mountain wool / synthetic fiber
Trim Width (mm)
50
Shape
Suji
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-06-15 14:57:46
Unlike bad things around 1 hundred yen circulating in the home center, there are few hair loss etc, so we can proceed comfortably, so there is no mistake to buy.
This review is about item#722864.
For painting work
4
From Japan
On 2017-02-06 10:22:03
It's easy to use, so I am repeating it many times. Because it is cheap, it is saved.
This review is about item#722855.
Application of resin
5
From Japan
On 2016-06-07 19:10:14
I use it without problems even at low price
This review is about item#00722864.