Buy more than* S$200* and get FREE SHIPPING

  • Roller Bucket

Roller Bucket BS-180

4.32 (25)
Item.#
00723223
Mfr.#
BS-180
Package Qty.
1Set(5PCSet)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H x Depth D) (mm)
265x155x225
Set Contents
Bucket-type roller tray for 180mm (7 inches), bucket content device, squeezing net, slim roller handle, roller spare Slim universal
Weight (g)
680
Customer Reviews
5 star 14
4 star 6
3 star 4
2 star 1
1 star 0
Review Rating: 4.32
25 Customer Reviews
The reviews are automatic translation.
Garage floor painting
5
From Japan
On 2017-08-09 16:00:14
In the set, it was not easy to find in the home center and it was convenient with a setting that is not regrettable for disposal as well as price.
This review is about item#723223.
Redraw parking lot white lines
5
From Japan
On 2017-07-04 13:58:37
Cospa was good. The use impression is also good. The width of the roller was also exactly right.
This review is about item#723223.
When painting work
2
From Japan
On 2017-06-22 01:30:02
It is expensive · · · Because the cleaning property of paint is bad, it may be difficult to use it repeatedly
This review is about item#723223.
For painting block fences
5
From Japan
On 2017-06-02 17:02:49
This price has a sense of profit with a set of 5 points. I first tried painting the block fence, but it was good that I was able to do it properly. I feel like it is better to paint the block fence because the longer the hair's legs of the roller go into the irregularities.
This review is about item#723223.
Painting of veranda
3
From Japan
On 2017-05-30 10:57:05
Usage wins are good but rollers are a bit small. Would it be a little bigger, should I buy a larger bucket more?
This review is about item#723223.
Repainting of garage folded half roof
4
From Japan
On 2017-05-22 08:54:50
It is cheaper than buying it individually. In our half-folded roof, the width of the unevenness was narrow and it was hard to paint with the attached roller, so we drove to buy only the roller of small size suddenly to the neighborhood home center. If you can choose the size of the roller, it is a perfect set.
This review is about item#00723223.
Used for waterproof coating of veranda
4
From Japan
On 2017-05-20 15:39:22
I will use it in the future, so I do not yet know the acceptability of usability.
This review is about item#723223.
Work on glue paste without paste
3
From Japan
On 2017-05-08 19:14:15
Although I made a judgment only at the beginning of the net at first, I was going to choose separately but it was the correct answer, although I chose a set item as if the one that the manufacturer had prepared is good. I worked indoors so I was worried about usability but it worked.
This review is about item#723223.
Painting shutter
4
From Japan
On 2017-03-17 18:53:17
It is easy to use because the net becomes very appropriate when dropping an extra paint.
This review is about item#723223.
For painting
5
From Japan
On 2017-02-20 08:50:06
As a set, I am very satisfied. Easy to use and convenient.
This review is about item#00723223.