Buy more than* S$200* and get FREE SHIPPING

  • Oil Pail

Oil Pail KMP-1

3.80 (15)
Item.#
00723966
Mfr.#
KMP-1
Package Qty.
1Can(1L)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Outer Diameter x Height)(mm)
Phi112x130
Weight (g)
174
Caution
* Not suitable for liquid which contains water, such as water-based paint.
Capacity (L)
1
Material
Electroplating tin
Customer Reviews
5 star 4
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 3.80
15 Customer Reviews
The reviews are automatic translation.
Used for sample storage and shipping of oil
4
From Japan
On 2017-12-13 16:50:46
Although there are rusty parts in some places, for the price, it was a product that can withstand use enough to transport oily liquids.
This review is about item#723984.
Subdivision of paint
4
From Japan
On 2017-11-23 15:09:21
Good cost performance. It was nice to have a hold back.
This review is about item#723957.
When painting work
4
From Japan
On 2017-10-13 09:18:17
Isamu is used for subdividing paint. I'm thankful that the agitator fits perfectly . (Since genuine empty cans are expensive) (- _ -;)
This review is about item#723966.
Storage of paint and brush
5
From Japan
On 2017-10-10 18:00:57
Because it is inexpensive, it can be used easily as a consumable item. I will continue to purchase it from now on.
This review is about item#723948.
When painting work
4
From Japan
On 2017-05-11 12:50:52
It can be used without problems since there is no change from the can that is sold normally because paint enters.
This review is about item#00723957.
For toning of screen printing ink
5
From Japan
On 2017-02-26 16:52:46
We bought the can from the toning tones of 16 colors this time and the necessary ink amount. It was able to be used without difficulty for mixing with a large stirring machine.
This review is about item#723948.
For preservation of paint subdivisions
4
From Japan
On 2017-02-02 13:19:22
I bought it for the division preservation of oil finish paint for wood part. Hold the lid Bubbles return inside (brush ironing?) And it is strong. Since it is temporary storage thing, it is unknown how long it will have for long-term preservation, but I feel that it is solid for price.
This review is about item#723975.
Subdivision of paint
3
From Japan
On 2017-01-06 10:08:21
I bought a can and divided it into small pieces. It is not particularly good, bad or cheap at paint cans of foot, but it is appreciated to be sent in bulk. As we are almost in a disposable state, aside from usability, we will be saved if there is a handling of a cheaper one a little more.
This review is about item#723948.
For rust preventive coating
3
From Japan
On 2016-11-02 15:03:30
Other people were also written, but regrettable that the lid is very difficult to open
This review is about item#723948.
Subdivision of paint
1
From Japan
On 2016-09-29 19:45:29
There was a crushed can in a box that was packed cleanly. The box is strange although there is no collapsed place and the can is crushed why it is beautiful.
This review is about item#723957.