Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Screw in Type Panel Nut 
Stop Valve
  • Stainless Steel Screw in Type Panel Nut 
Stop Valve
  • Stainless Steel Screw in Type Panel Nut 
Stop Valve

Stainless Steel Screw in Type Panel Nut Stop Valve US-127PB-R

Item.#
00724614
Mfr.#
US-127PB-R
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (body)
SUSF316
Material (stem)
SUS316
Material
SUSF316
Lift L1 (mm)
5
Tube Connection A
Rc1/4
Orifice Diameter D (mm)
5
Panel Thickness T (mm)
2(MIN),4.5(MAX)
Handle Diameter D2 (mm)
58
Panel mounting part D1 (phi mm)
18.5
Panel mounting H1 (mm)
16
Cv Value
0.46(MAX)
Material (handle)
ADC12
Maximum Working Pressure (MPa)
25.4
Weight (kg)
0.3
Full Admission Height H (mm)
67
Face-to-face Dimensions L (mm)
48
Use Fluid Temperature (Deg C)
-40 to 240
Material (gland packing)
C-PTFE
Dimension B (phi mm)
22
Nominal Diameter (A)
8
Nominal Diameter (B)
1/4
Purpose
Gas and high-pressure gas line, petrochemical plants, power plants, steel plants, marine plants, chemical plants
General industrial machinery plant, liquid line