Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tip Brush Cutter F-Hyper
  • Tip Brush Cutter F-Hyper
  • Tip Brush Cutter F-Hyper

Tip Brush Cutter F-Hyper -

4.71 (34)
Item.#
00725244
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Thickness (mm)
2
Purpose
For weed clearing and mowing
Outer Diameter (mm)
255
Plate Thickness (mm)
1.25
Type
Ultra-light type
Number of Blades (p)
40
Customer Reviews
5 star 27
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
34 Customer Reviews
The reviews are automatic translation.
Weeding work
5
From Japan
On 2018-06-16 17:26:30
I am satisfied with sharpness well. The chip also feels thick and powerful compared to the normal thing.
This review is about item#725235.
Mow cutting work
5
From Japan
On 2018-06-15 20:34:37
Strong and sharpness is the best. Recently I like using this chip saw and polishing it repeatedly until the tip saw runs out.
This review is about item#725244.
Used for mowing grass · mowing on the side of a road with pebbles etc.
5
From Japan
On 2018-06-08 17:59:42
I used it to reap grass, but I could cut it cleaner than I thought. It was also used for mowing along the road, but the blade never collapsed even if the stone was hit by the blade.
This review is about item#725235.
Mowing
5
From Japan
On 2018-05-30 17:11:22
Until now I used a cheap chip saw, but an expensive chipsaw saw sharpness different from what I have ever thought that the price is not to tell a lie.
This review is about item#725244.
Country Mowing
4
From Japan
On 2018-05-18 17:05:10
Certainly it is strong for rock. Up to now I have used three chips, 2000 yen or so, but the teeth were chipped quickly and the vibration was amazing, but with this tip my teeth were not chipped. Just a long time will cause some vibration.
This review is about item#725235.
Waterway maintenance work
5
From Japan
On 2018-04-07 22:42:27
It is an essential part of waterway maintenance work, trusty chip is reliable
This review is about item#725235.
For mowing back lining
5
From Japan
On 2018-03-17 21:03:26
I am satisfied with the lightness and the richness of the blade well. I purchase the same thing twice.
This review is about item#725244.
I am using it for cutting rice paddies in rice field
5
From Japan
On 2017-11-30 17:22:31
The tip is very robust, it also lasts sharpness. It does not compare with inexpensive things, and in my case it costs as little as two sheets per season for exchange. Also, because the chip is large, it is easy to sharpen with a grinder when it stops cutting.
This review is about item#725244.
Tabata preparation for winter
4
From Japan
On 2017-11-24 21:17:10
The best sharpness. Stone resistant is still unknown because its use time is short, but the expectation is great.
This review is about item#725235.
Grass cutting
5
From Japan
On 2017-11-07 19:16:47
I bought a machine of 20 CC, so I bought 255 mm following 235 mm. When I bought a machine I used up the attached blade, the feeling when I changed to this tooth was a completely different thing. It seems like preference seems to be seen when reviewing, but I like chip saw F type hyper.
This review is about item#725244.