Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Payment Voucher, Consumer Tax Column Attachment,
  • Payment Voucher, Consumer Tax Column Attachment,
  • Payment Voucher, Consumer Tax Column Attachment,

Payment Voucher, Consumer Tax Column Attachment, TE-2002N

4.33 (3)
Item.#
00726966
Mfr.#
TE-2002N
Package Qty.
1PC(100Sheet)
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
60
Pitch Hole Drilling Width (mm)
60
Number of Sheets
100
Specification
Wood Free Paper, No Copy
Dimensions (Vetical x Horizontal) (mm)
88x125
Paper Quality
Premium pure paper
Size
About. B7 MEDIUM WIDTH
Caution
Not of standard JIS dimensions., Not of standard JIS dimensions.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Withdrawal
3
From Japan
On 2013-11-18 17:54:25
usually
This review is about item#00726966.
Accounting
5
From Japan
On 2013-10-10 18:03:38
I am satisfied with the price as well as printing.
This review is about item#00726966.
Accounting treatment
5
From Japan
On 2011-02-16 10:47:09
Very easy to use
This review is about item#00726966.