Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Transfer Slip
  • Transfer Slip
  • Transfer Slip

Transfer Slip TE-2010N

4.33 (3)
Item.#
00726984
Mfr.#
TE-2010N
Package Qty.
1PC(100Sheet)
Ship pack of
1
2.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
60
Number of Sheets
100
Dimension (mm)
Length 106 x width 188
Specification
Wood Free Paper, No Copy
Paper Quality
Premium pure paper
Size
Another dimension width
Type
Comes with column that indicates tentative receipts and payments consumption tax etc.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Company business
5
From Japan
On 2016-08-27 15:07:47
It continues to be specified in here from accounting since its opening we still use. What paper quality? (100 Hitoshisho material are not allowed.)
This review is about item#726984.
Accounting treatment
5
From Japan
On 2013-09-06 08:57:39
Easy-to-use. However, even if peeled off one by one, if you keep on top has imperceptibly slip each other Hittsui. I guess the remaining glue.
This review is about item#00726984.
Office job
3
From Japan
On 2013-03-05 11:41:55
What a pity! 105 yen 100 yen uniform shop! Manufacturers can fully correspond therefore consumables but different. It was overeager.
This review is about item#00726984.